Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double Air Coupling

Double Air Coupling EA140DM-2

by ESCO
4.71 (14)
Item.#
03417136
Mfr.#
EA140DM-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Pressure Range (MPa)
1
Dimension (mm)
65(W)x19(D)x97(H)
ESCO Part Number
EA140DM-2
Weight (g)
290
Material
Alloy
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Branch of the hose
5
From Japan
On 2015-08-05 00:47:17
Easy to use. The branch application of the hose is sufficient this.
This review is about item#03417136.
Branch of the air hose
5
From Japan
On 2015-01-22 17:27:23
I think that good in the commodity has been quite firmly. Buy air hose in the same place as if Bonus points for two.
This review is about item#03417136.
Use at the branch of the air of the piping in the plant
5
From Japan
On 2014-12-12 16:11:58
According to the situation of the installation site, since the position of the in-out can be replaced free, is useful.
This review is about item#03417136.
Used to work in two places
4
From Japan
On 2014-09-19 18:25:49
Air leakage without any usability was good. In addition the price also think very cheap.
This review is about item#03417136.
When the number of pipes you want to use more than one in a single tube
4
From Japan
On 2014-09-01 09:31:13
Easy to handle, lightweight, was replaced for the end pitch is narrow between the coupler (with screw holes)
This review is about item#03417136.
By air compressor
5
From Japan
On 2014-08-15 18:31:04
We use attached to an air compressor. Because cheaper than going to the hardware store is at all Ok.
This review is about item#03417136.
Proper use of Compressors
5
From Japan
On 2014-08-08 19:15:12
And interest to respond quickly while always. Packaging is also very pleasant to have been polite. Air leakage without any usability is also no perfect. In addition, I want to good deal when there is a chance.
This review is about item#03417136.
Branch of the air hose
4
From Japan
On 2014-07-07 08:36:30
Since the price is cheap, we bought. Air leakage is also safe to use without.
This review is about item#03417136.
Distribution of air piping
5
From Japan
On 2014-06-02 08:29:56
Price was also worried because it was cheap, but can be installed without any problems. Air leakage no. Even better because it is likely to be in two places additional piping after.
This review is about item#03417136.
Branch of the air hose
5
From Japan
On 2014-02-17 00:05:50
I bought the EA140DM-2 2 series of branch coupling. Supposedly it has been commercialized setting in order to increase the 1-neck two-neck, but this product has been provided five of the outlet in all the blue block. In terms of photography, in the upper bite, two-burner on the lower side, one-neck to the left and right ends of the block. At the time of purchase, the holes of the left and right end is the state that has been capped with a plug. The branch also You can be provided on the L-shaped if Tsukekaere the plug of the inlet at the end of the block If you try to increase the outlet to the later, it can accommodate up to a maximum of four-neck. The degree of freedom of the installation at a low cost is also high, was a satisfactory product.
This review is about item#03417136.