Buy more than* S$200* and get FREE SHIPPING

  • 50mmx30m Hose for Underwater Pump

50mmx30m Hose for Underwater Pump EA345GD-10

by ESCO
Item.#
03434584
Mfr.#
EA345GD-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Diameter (phi mm)
25
Outer Diameter (phi mm)
29.3
Inner Diameter (phi mm)
26.5 +/- 1.0
Material
PVC, polyester Itoiri
Withstanding Pressure (MPa)
0.7
Thickness (mm)
1.4 +/- 0.3
Length (m)
10
ESCO Part Number
EA345GD-10