Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Submersible Pump Hose

Submersible Pump Hose EA345GF-20

by ESCO
Item.#
03434645
Mfr.#
EA345GF-20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Diameter (phi mm)
40
Thickness (mm)
1.4+/-0.3
Length (m)
20
ESCO Part Number
EA345GF-20
Outer Diameter (phi mm)
42.8
Inner Diameter (phi mm)
40.0 +/- 2.0
Material
PVC,polyesterItoiri