Buy more than* S$200* and get FREE SHIPPING

  • 50mmx30m Hose for Underwater Pump

50mmx30m Hose for Underwater Pump EA345GG-10

by ESCO
Item.#
03434663
Mfr.#
EA345GG-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Diameter (phi mm)
50
Outer Diameter (phi mm)
54.9
Inner Diameter (phi mm)
52.0 +/- 2.0
Material
PVC, polyester Itoiri
Withstanding Pressure (MPa)
0.4
Thickness (mm)
1.45 +/- 0.3
Length (m)
10
ESCO Part Number
EA345GG-10