Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 16mm Stainless Double Ring

16mm Stainless Double Ring EA638DN-13

by ESCO
2.50 (2)
Item.#
03550723
Mfr.#
EA638DN-13
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Reference Working Load (kg)
3
Working Load (kgf)
3
ESCO Part Number
EA638DN-13
Inner Diameter (mm)
13
Shape
(Line) Round
Finishing
Polishing
Wire Diameter (mm)
1.6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
To Key Holter
4
From Japan
On 2015-07-15 13:31:19
I used it to change the ring of the rusty keyhalter, but it is cheap but I feel something wrong.
This review is about item#03550714.
With service items
1
From Japan
On 2015-05-31 18:40:43
Smaller and more expensive than I thought ~
This review is about item#03550705.