Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 13mm Stainless Double Ring

13mm Stainless Double Ring EA638DN-5

by ESCO
4.00 (9)
Item.#
03550827
Mfr.#
EA638DN-5
Package Qty.
1Set(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Polishing
Shape
(Line) triangle
Wire Diameter (mm)
2.4
Material
Stainless steel (SUS316)
Reference Working Load (kg)
4
ESCO Part Number
EA638DN-5
Inner Diameter (mm)
25
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
In the hole of the direct insertion
5
From Japan
On 2018-06-13 14:38:51
I use it as a handle by putting it through the hole of the direct insertion Moreover, it is convenient to be stopped together when having direct insertion and commonly used hole gauges together It is very nice not to get caught that the middle is bent and the end of the line does not protrude
This review is about item#3550802.
In the circle of net release etc.
5
From Japan
On 2018-04-27 16:25:29
Even if it is used for fishing, it is useful because it is hard to rust, It will be saved if there are more grit a little more
This review is about item#3550802.
Tidy of key holders
4
From Japan
On 2017-07-20 08:56:14
Because it is small and solid, handling of keys is also good, and there is no need to worry about losing.
This review is about item#03550696.
Fixture supplement
5
From Japan
On 2017-05-23 14:50:15
Purchased as part of key ring. Because it is made of stainless steel, there is no need to worry about rust. I will repeat if I manage to do something a little more costly.
This review is about item#3550696.
Accessories
1
From Japan
On 2016-01-20 19:33:13
Although the inside diameter is 16 mm in the description of item, it is actually 17 mm. I wanted replacement because the item I wanted is 16 mm, but I was not able to do so because I ordered it. I want you to display it in actual item in actual size.
This review is about item#03550757.
Use as a key holder
2
From Japan
On 2014-04-30 17:16:06
Although it is described as 25 mm, the actual thing is 30 mm, it is huge
This review is about item#03550827.
To connect the lid of the bath with the chain
5
From Japan
On 2014-01-17 13:05:14
I am relieved with a strong product, so it is the previous repeater. I also want to place an order.
This review is about item#03550775.
Decorative curtain hanging
5
From Japan
On 2013-11-28 17:56:37
It was very easy to use.
This review is about item#03550757.
Mounting of suspended curtain
4
From Japan
On 2013-10-04 10:51:37
I am satisfied with building very firmly. But it is "hard" for that reason. It is hard anyhow. You can not let things pass unless you can open it with a flathead screwdriver. The difficulty is that it takes time to deliver. You have to order here with room.
This review is about item#03550836.