Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 20Kg Thumb Lock
  • 20Kg Thumb Lock
  • 20Kg Thumb Lock

20Kg Thumb Lock EA762JA-20

by ESCO
Item.#
03592915
Mfr.#
EA762JA-20
Package Qty.
1Pack(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please use on smooth surface. It is not suitable for the point where the load is applied at all times.
Adhesive Surface (mm)
25.4x25.4
Color
Gray
Specification
Max 20kg
Purpose
Fastener to minimize the fall accident by fastening OA equipment to the mounting base. Not only for office equipment but also for audio, PC, fax, and household use, even at home.
Belt Length (mm)
102
Set Contents
1 pair small fastener