Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Wheel

Steel Wire Wheel EA818-210

by ESCO
5.00 (1)
Item.#
03612962
Mfr.#
EA818-210
Package Qty.
1PC
Ship pack of
1
28.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rust removal and polishing
Outer Diameter (phi mm)
150
Wire Diameter (phi mm)
About0.3
Thickness (mm)
About 20
Maximum Speed (min-1[r. p.m])
4200
Material (Brush Part)
Steel (Coarse)
Hole Diameter (phi mm)
12.7
ESCO Part Number
EA818-210
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust of each part of the car, removed dirt.
5
From Japan
On 2016-04-09 15:57:56
In particular it has been used without problem.
This review is about item#03612962.