Buy more than* S$200* and get FREE SHIPPING

  • Screen Protect Sheet

Screen Protect Sheet EA944MR-3

by ESCO
3.00 (1)
Item.#
03672295
Mfr.#
EA944MR-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.07
Remarks
Nitto Denko SPV-363
Tape Width (mm)
500
Tape Length (m)
100
Material
Polyolefin
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For maintenance
3
From Japan
On 2013-09-24 14:25:33
Nori is not left and the use impression is good. But in Monotaro you did not have any larger size. Please handle items of large size. Also the price is "pretty" expensive compared to others. I ordered it because it is troublesome to purchase other products, but I usually buy it at a separate store. Thank you for your business efforts and somehow offer cheaper price.
This review is about item#03672286.