Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pentagon Type Knob Bolt
  • Pentagon Type Knob Bolt
  • Pentagon Type Knob Bolt

Pentagon Type Knob Bolt EA949GT-620

by ESCO
5.00 (2)
Item.#
03686103
Mfr.#
EA949GT-620
Package Qty.
1Set(8PC)
Ship pack of
1
10.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
26
Dimensions L (mm)
20
Material (knobs)
ABSresin
Dimensions C (mm)
16
Screw Diameter
M6
ESCO Part Number
EA949GT-620
Dimension A (mm phi)
40
Dimensions B (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For fixing the cover kind of combine
5
From Japan
On 2015-07-17 22:31:20
We want you to align with the 5mm unit length
This review is about item#03686137.
OHASHI has been used as a spare for the replacement of the music stand of the height adjustment screws.
5
From Japan
On 2013-08-22 20:15:25
Also genuine manufacturer of screws I have been sold as consumable parts, but the unit price is replaced by cheaper than it. At the same about the size of the knob, but those of good size and it other than genuine manufacturer did not see very much, to find the last good size item of, actually try to replace the parts, genuine It was very good and can be used in the same way as.
This review is about item#03686121.