Buy more than* S$200* and get FREE SHIPPING

  • Glycerin Pressure Gauge
  • Glycerin Pressure Gauge
  • Glycerin Pressure Gauge

Glycerin Pressure Gauge GV55-123-35MPa

5.00 (1)
Item.#
03768816
Mfr.#
GV55-123-35MPa
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
SUS316
Outside Diameter (phi)
60
Case Shape
Embedded D-type
Materias (Bourdon Tube)
SUS316
Joint Size
G1/4B
Measuring Range
0 to 35MPa
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the pressure gauge of the hydraulic
5
From Japan
On 2014-10-19 23:02:52
It is still the best. Because the machine with a vibration It was good in the glycerin-filled Design also liked simple.
This review is about item#68488332.