Buy more than* S$200* and get FREE SHIPPING

  • Taper drill

Taper drill TDD1200M1

Item.#
03804062
Mfr.#
TDD1200M1
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General-purpose general processing
Blade Diameter D1 (mm)
12
Overall Length L1 (mm)
192
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, and a light alloy.
TRUSCO Part Number
109-2286
Groove Length L3 (mm)
108
Shanks (MT.No)
1
Point Angle (Degree)
118
Material
HIGH SPEED STEEL (HSS)