Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert PTGNR2525M3

Item.#
04776064
Mfr.#
PTGNR2525M3
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter cutting
Dimensions f1 (mm)
21
Dimensions f (mm)
32
Dimension h (mm)
25
Dimensions b (mm)
25
Shape
Apex angle of 80degree diamond shape
TRUSCO Part Number
350-6452
Reference Corner rc
0.8
Dimensions l2 (mm)
22
Dimension l1 (mm)
150
Dimensions h1 (mm)
25
Type
Pin lock type
Type
Negative