Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert 11IR60005

Item.#
04981952
Mfr.#
11IR60005
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pitch (threads /inch)
Unified screw thread: 32-16
Conventional Manufacturer Model Number
TNN22IR60005
Dimension d (phi mm)
4.85
Egocentric
Right
Dimension S (mm)
1
Pitch (mm)
Metric thread: 0.75-1.5
TRUSCO Part Number
174-0083
Angle theta (degree)
60
Dimension r (mm)
0.05
Thickness T (mm)
4.9
Compatible Screw
metric thread, unified screw thread
Dimensions A (mm)
12.7
Material
PR930