Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron "Kotelyzer"

Soldering Iron "Kotelyzer" SKM-40

Item.#
05239062
Mfr.#
SKM-40
Package Qty.
1Set
Ship pack of
1
77.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Output
Soldering iron: about 500 degree c (max), Electric soldering iron: equivalent 60 W-20 W, About 650 degree c (max) functions:About 1,300 degree c (max) torch:
Body Dimension (mm) Overall Length
197 (Including CAP)
System
Gas catalyst exothermic system, Ignition lighter (external)
Set Contents
Main body (with cap) Soldering iron cleaner Hot blow tip Wire solder
Gas Filling Amount (mL)
12
Usage Time (minute)
About 60 (ONLY FILLING GAS ONE TIME SK-90/95 REFUELING)
Weight (g)
130 Main body net weight: 74
TRUSCO Part Number
368-8470