Buy more than* S$200* and get FREE SHIPPING

  • SMD Self-Closing Tweezers
  • SMD Self-Closing Tweezers
  • SMD Self-Closing Tweezers

SMD Self-Closing Tweezers PT-28

1.00 (1)
Item.#
05240907
Mfr.#
PT-28
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
138, 138
Point Dimensions (mm)
0.7x0.8, 0.7x0.8
Material
SU304, SU304
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Retention of chip parts
1
From Japan
On 2016-06-25 20:45:05
Previously, I liked buying an engineer's PT-25, so I bought the opposite action tweezers with the same tip shape (should be), but there were quite a difference in quality. Specifically, ○ at the tip is in an asymmetric and distorted state, the engaging surface at the tip end of the tweezers is not parallel, and the tip is naturally displaced, and so on, it is a terrible rough for the company's tweezers It was finished. (The PT-25 that I purchased was in accordance with the shape described in the catalog, it was a beautiful R = 0.75 and the tip also fits perfectly in parallel.) In addition, the package itself belongs to a normal ENGINEER product However, if the company's tweezers are attached, the long round seal number seal (black / silver seal stated as ENGINEER PT - XX, SMD TWEEZERS etc) is affixed to the purchased PT - 26 I am also curious that there was only printing with ENGINEER PT - 26 SUS - 304 STAINLESS STEEL. Because I wanted to use it in a hurry, I sharpened it by myself without returning it but used it as a product of ENGINEER, it was a product that was too complicated, so I posted only the review.
This review is about item#05240882.