Buy more than* S$200* and get FREE SHIPPING

  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium

Hex Cap Nut, Nutiron/Chromium M3

4.64 (11)
Item.#
05528957
Mfr.#
M3
Package Qty.
1Pack(75PC)
Ship pack of
1
9.80 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / chrome
Size
M3
Pitch
0.5
Screw Designation Dimension
M3
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
As repair parts
5
From Japan
On 2015-12-17 14:52:02
It is satisfied
This review is about item#05528993.
Use in parts of the trike
4
From Japan
On 2015-07-22 16:35:50
There is a rare case screw is hard
This review is about item#05529011.
Use at work
5
From Japan
On 2014-10-16 13:36:12
This size was saved I did not sell in the middle. Local hardware store
This review is about item#05528957.
This time was used as a protective cap.
5
From Japan
On 2014-07-09 20:16:40
Cheaper, to a lot of size, is satisfaction.
This review is about item#05529027.
We use to attach the bicycle parts.
5
From Japan
On 2013-12-05 13:25:50
Quite to the small percentage, we use with peace of mind because it can firmly. Well, How can I glad when it comes a little more cheaply Speaking greed.
This review is about item#05528966.
Motorcycle muffler
5
From Japan
On 2013-06-07 13:41:07
I use to tighten the muffler flange. It is a location that will be used as a high temperature, but you have helped us very much in such difficult out rust.
This review is about item#05528993.
Acrylic plate mounting
5
From Japan
On 2012-10-11 19:28:04
Quality at a low price usually.
This review is about item#05528957.
Bike body around
5
From Japan
On 2012-08-24 23:33:39
I think that deals than buying at the hardware store or the like. If M10. I think that it is good if there is a set of pitch 1,25 in M12.
This review is about item#05528993.
The creation of teaching materials (educational)
5
From Japan
On 2012-06-13 18:39:03
In the work of education, for the students safety, it was to replace the hex nut of a certain instrument in the cap nut. Since the 16mm had if there is no stock in such as home improvement, it was saved immediately reachable.
This review is about item#05529027.
Bike body related mainly meter mounting portion, and the like
5
From Japan
On 2012-02-03 00:27:37
It is very profitable compared with the prices of genuine parts and home improvement. In recent years, there are cases where chromium plating screws or the like is replaced by Uni-chrome plated Handy to such portion that is not absolutely Simara and not chrome.
This review is about item#05528984.