Buy more than* S$200* and get FREE SHIPPING

  • Jis Compatibility Size Earth Leakage Breaker Nv-2F

Jis Compatibility Size Earth Leakage Breaker Nv-2F NV-2F 2P30A 30MA

5.00 (1)
Item.#
05693213
Mfr.#
NV-2F 2P30A 30MA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use 3-pole circuit breaker to 1 phi 2 W, connect it to the left/right pole without using a central pole . If you use 1 phi 3 W connect the neutral wire to the central pole.
Leakage Indication System
Mechanical button
Operating Time
Within 0.1S
Connection Method
Solderless
Rated Voltage (V)
AC100-200 for both
Weight (kg)
0.2
Rated Breaking Current (kA)
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.(AC100V) 1.5, 1 (AC200V), 1.5 (AA 200V)FRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Rated Sensitivity Current (mA)
30
Phase Wire Type
Within 0.1S
Rated Current (A)
30
Number of Poles
2
Accessories
Terminal cover (2 pcs), wooden screws 4.1 x 25 (2 pcs)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange breaker at workshop
5
From Japan
On 2016-08-23 01:54:53
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#05693213.