Buy more than* S$200* and get FREE SHIPPING

  • Drive belt for scooter

Drive belt for scooter RK-3344SV

4.00 (31)
Item.#
05699426
Mfr.#
RK-3344SV
Package Qty.
1pc
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Manufactutrer
YAMAHA, YAMAHA, YAMAHA, YAMAHA
Main Conforming Genuine Product Number
5VU-17641-00, 5VU-17641-00, 5VU-17641-00, 5VU-17641-00
Main Compatible Vehicle
T-MAX 500, T-MAX 500, T-MAX 500, T-MAX 500
Customer Reviews
5 star 10
4 star 14
3 star 5
2 star 1
1 star 1
Review Rating: 4.00
31 Customer Reviews
The reviews are automatic translation.
When maintaining the motorcycle
5
From Japan
On 2018-04-14 15:15:16
I changed it from genuine parts to this v belt, but it was able to be used without problems in particular.
This review is about item#5699453.
On the V-belt of the lead 110
4
From Japan
On 2017-12-12 22:47:32
This time I bought this manufacturer for the first time. There was evaluation that the width of the belt is narrow, so I was concerned, but I can use it without problems. Compared to the belt I used to date, including the genuine belt, the top speed has improved dramatically. I was satisfied because 15 km went up. The combination is the high speed pulley of Kitako and the boss of Kitako.
This review is about item#5699742.
For Forza mf10
3
From Japan
On 2017-09-20 07:51:23
Normal belt 2,000 thousand kilos Why is it that the width when it is brand new is narrower than the one used? The Takasago chain is tough, so I bought it because I trusted it, but I am a little worried. There is no problem if you keep 20,000 km
This review is about item#05699663.
I used it for belt exchange
4
From Japan
On 2017-09-18 14:53:28
Even if I go to a motorbike shop, there is nothing quite compatible and genuine products are expensive so expensive items are cheap and looking for good ones.
This review is about item#5699776.
Maintenance of the motorcycle
5
From Japan
On 2017-08-31 18:00:22
Since it is a consumable item, regular replacement is necessary, but genuine products are expensive.
This review is about item#5699575.
Motorcycle maintenance
5
From Japan
On 2017-08-22 06:56:00
It's not depending on distance yet so it's up to durability Gears are the mainstay motorcycle in Japan's newspaper delivery I think I can sell it.
This review is about item#05699505.
scooter
3
From Japan
On 2017-07-27 07:50:08
It is saved because the price is cheap I would like to use it in the future Thank you
This review is about item#05699672.
Motorcycle maintenance
4
From Japan
On 2017-07-16 18:58:24
Trust RK products. The price is expensive but I think that it is better than the maker who has never heard of it. And I'm looking forward to the time I can open impressions the next time I purchase it
This review is about item#5699697.
Motorcycle maintenance
4
From Japan
On 2017-07-16 18:55:22
Trust RK products. The price is expensive but I think that it is better than the maker who has never heard of it. And I'm looking forward to the time I can open impressions the next time I purchase it
This review is about item#5699593.
Motorcycle maintenance
4
From Japan
On 2017-07-16 18:54:27
Trust RK products. The price is expensive but I think that it is better than the maker who has never heard of it. And I'm looking forward to the time I can open impressions the next time I purchase it
This review is about item#5699453.