Buy more than* S$200* and get FREE SHIPPING

  • Drive belt for scooter

Drive belt for scooter RK-3336SV

4.00 (31)
Item.#
05699505
Mfr.#
RK-3336SV
Package Qty.
1pc
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufactutrer
YAMAHA
Main Conforming Genuine Product Number
10B-E7641-00
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 10
4 star 14
3 star 5
2 star 1
1 star 1
Review Rating: 4.00
31 Customer Reviews
The reviews are automatic translation.
When maintaining the motorcycle
5
From Japan
On 2018-04-14 15:15:16
I changed it from genuine parts to this v belt, but it was able to be used without problems in particular.
This review is about item#5699453.
On the V-belt of the lead 110
4
From Japan
On 2017-12-12 22:47:32
This time I bought this manufacturer for the first time. There was evaluation that the width of the belt is narrow, so I was concerned, but I can use it without problems. Compared to the belt I used to date, including the genuine belt, the top speed has improved dramatically. I was satisfied because 15 km went up. The combination is the high speed pulley of Kitako and the boss of Kitako.
This review is about item#5699742.
For Forza mf10
3
From Japan
On 2017-09-20 07:51:23
Normal belt 2,000 thousand kilos Why is it that the width when it is brand new is narrower than the one used? The Takasago chain is tough, so I bought it because I trusted it, but I am a little worried. There is no problem if you keep 20,000 km
This review is about item#05699663.
I used it for belt exchange
4
From Japan
On 2017-09-18 14:53:28
Even if I go to a motorbike shop, there is nothing quite compatible and genuine products are expensive so expensive items are cheap and looking for good ones.
This review is about item#5699776.
Maintenance of the motorcycle
5
From Japan
On 2017-08-31 18:00:22
Since it is a consumable item, regular replacement is necessary, but genuine products are expensive.
This review is about item#5699575.
Motorcycle maintenance
5
From Japan
On 2017-08-22 06:56:00
It's not depending on distance yet so it's up to durability Gears are the mainstay motorcycle in Japan's newspaper delivery I think I can sell it.
This review is about item#05699505.
scooter
3
From Japan
On 2017-07-27 07:50:08
It is saved because the price is cheap I would like to use it in the future Thank you
This review is about item#05699672.
Motorcycle maintenance
4
From Japan
On 2017-07-16 18:58:24
Trust RK products. The price is expensive but I think that it is better than the maker who has never heard of it. And I'm looking forward to the time I can open impressions the next time I purchase it
This review is about item#5699697.
Motorcycle maintenance
4
From Japan
On 2017-07-16 18:55:22
Trust RK products. The price is expensive but I think that it is better than the maker who has never heard of it. And I'm looking forward to the time I can open impressions the next time I purchase it
This review is about item#5699593.
Motorcycle maintenance
4
From Japan
On 2017-07-16 18:54:27
Trust RK products. The price is expensive but I think that it is better than the maker who has never heard of it. And I'm looking forward to the time I can open impressions the next time I purchase it
This review is about item#5699453.