Buy more than* S$200* and get FREE SHIPPING

  • Mudguards Front and Rear Set
  • Mudguards Front and Rear Set
  • Mudguards Front and Rear Set

Mudguards Front and Rear Set

4.67 (3)
Item.#
05702962
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
For before and after for = 45x355 = 45x445
Material
Mudguard = polypropylene, mounting bracket = stainless steel, cap = synthetic rubber
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Avoid mud
5
From Japan
On 2016-12-11 21:30:34
I like the size design-like fitting preeminently.
This review is about item#5702962.
Bicycle commuting
5
From Japan
On 2015-05-04 15:26:36
I like cooler than genuine goods
This review is about item#05702962.
Commuting
4
From Japan
On 2015-03-17 21:06:45
I like the size fitting outstandingly. The gap with the tire is not narrow and wide. Overall looks are also complaints. In the case of my bicycle, the front wheel side attachment was not attached to the post so the bolt is quite extra. I am planning to replace it with a short bolt of general purpose soon.
This review is about item#05702962.