Buy more than* S$200* and get FREE SHIPPING

  • Lubricator

Lubricator AL30-03

by SMC
Item.#
05708647
Mfr.#
AL30-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Recommended Oil to Use
Turbine oil class 1 (ISO VG32)
Dimension G(mm)
80
Dimensions J (mm)
26.5
Minimum Flow Drip (L/min (ANR))
40
Dimensions C (mm)
38
Fluid
Air
Dimensions E (mm)
30
Case Guard
Included
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
Port Size
3/8
Body Size
3/8
Weight (kg)
0.24
Storage Oil Volume (cm3)
55
Dimensions B (mm)
142
Dimensions D (mm)
26.5
Screw Type
Rc
Dimensions A (mm)
53