Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lan Cable

Lan Cable LTC-ES30BL

5.00 (1)
Item.#
05732422
Mfr.#
LTC-ES30BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PVC
Cable Length (m)
30
Specification
With both ends RJ45 connector, Straight all connection
Compatible
10BASE-T, 100BASE-TX, 1000BASE-T, ISDN, ADSL, cable TV
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I connected the modem to the TV.
5
From Japan
On 2012-04-04 19:12:52
It was strong and the wiring was made like a wall and it was long as 15 m, but the price was cheap and satisfying.
This review is about item#05732395.