Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 13.0

Item.#
05803612
Mfr.#
COSP 13.0
Package Qty.
1PC
Ship pack of
1
49.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Blade Diameter D (phi mm)
13.0
Helix Angle
Torsion strength
Point Angle (Degree)
135
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Flute Length l (mm)
80
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
152
Tolerance
h8