Buy more than* S$200* and get FREE SHIPPING

  • Single Ball G23/BA15s 24V
  • Single Ball G23/BA15s 24V
  • Single Ball G23/BA15s 24V

Single Ball G23/BA15s 24V A4337M

Item.#
05839766
Mfr.#
A4337M
Package Qty.
1Box(10PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G23
Rated Voltage (V)
24
Type
Single bulb
Compatible
General
Connector
BA15s
Rated Power (W)
20
Color
Clear
Application
Tail light, cornering, turn signal lamp