Buy more than* S$200* and get FREE SHIPPING

  • Panel and Meter Balb, 6V
  • Panel and Meter Balb, 6V
  • Panel and Meter Balb, 6V

Panel and Meter Balb, 6V A61A

4.83 (12)
Item.#
05840545
Mfr.#
A61A
Package Qty.
1Box(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G10
Rated Voltage (V)
6
Application
Panel, meter lamp
Type
Single sphere
Connector
BA9s
Color
Clear
Rated Power (W)
1.7
Compatible
General
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
I used it for meter lighting and positioning in the Suzuki 6V bike RG50.
5
From Japan
On 2017-11-23 15:28:18
Although there were various 6V exhibition also in the auction, I chose things that I can rest assured of Stanley of Monotaro, There is no thing that does not enter the hole with a headache, H2 cm · W 1 cm It can be used with confidence in old-fashioned size, making potatoes was made with chitin, Goods shipping fee cheapest than anything! I'm glad if the shipping cost is cheaper.
This review is about item#5840554.
Honda z50j 6V Used in neutral namp of gorilla.
4
From Japan
On 2017-07-25 14:38:17
It can be used normally. There is no discomfort. Since there are ten, it may be a waste with one unit.
This review is about item#5840545.
Used for old car (two wheels)
5
From Japan
On 2016-08-23 18:56:41
There are few shops dealing with 6v valve and it is very helpful
This review is about item#5840554.
Old motorcycle maintenance
5
From Japan
On 2016-06-21 20:22:00
When the performance of the battery drops it will cause the ball to run out so we purchased it including the spare. It is cheap and saved.
This review is about item#05840554.
Motorcycle Maintenance
5
From Japan
On 2015-11-19 23:05:36
I am using it for 6 V monkey and gorilla about 30 years ago. When the ball of the meter and the position lamp burned out, I was getting a light bulb by turning around with a local motorcycle shop, but I managed to eat the inventory of the motorcycle shop where I could move and was in trouble. When I was watching Monotaro san in a crocodile there was a ball that it would fit, so it is natural to order it but it fits perfectly. One year has passed since I bought it, but I thought that it would be cut well for irony, but I thought I'd bought a box (10 pieces), but I have never bought three of them even after switching to this light bulb. Until then it may be impossible to compare because I used inventory of years and decades ago, but I think that the quality of this product is a sure thing. I would definitely recommend it to those who are riding old bikes.
This review is about item#05840545.
Old car motorcycle meter ball
5
From Japan
On 2015-04-08 13:49:16
Reliable Stanley products. It was possible to use it without any problem.
This review is about item#05840554.
Circuit breakers "ON" and "OFF" indication lamp of high pressure cubicle.
5
From Japan
On 2014-11-14 15:47:43
Because the life of the lamp is short, I think that we can improve here. It is the best if there is an LED with the same shape and voltage specification. Although the price side may be a big problem.
This review is about item#05840545.
Used for old motorcycles
5
From Japan
On 2014-06-27 13:31:37
I am very satisfied with the light intensity.
This review is about item#05840554.
Old car motorcycle meter lamp
5
From Japan
On 2014-03-08 19:19:50
We do not sell at the recent home center. It was saved. The neutral lamp lights up and I was moved a little.
This review is about item#05840554.
As a 6V car reserve
4
From Japan
On 2013-12-05 21:26:23
I am satisfied that I can buy a safe maker item cheaply.
This review is about item#05840554.