Buy more than* S$200* and get FREE SHIPPING

  • HM JIS grip power nipper 160mm

HM JIS grip power nipper 160mm 1110533

4.80 (10)
Item.#
05871914
Mfr.#
1110533
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
About 1.0
Weight (g)
160
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
160
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
When cutting
4
From Japan
On 2017-04-15 11:35:27
It is cheaper than other stores and it is saved I think that it is equivalent to other things
This review is about item#5871914.
I thought that the quality is low because it is cheap, but I am satisfied because it was good.
5
From Japan
On 2014-07-21 21:14:29
It was large in size and just right size to use. The quality was also good, so it's easy to use.
This review is about item#05871914.
Used for door speaker wiring work
5
From Japan
On 2014-04-21 13:24:14
It was used for peeling, wiring cutting and so on. There is no particular problem. I think that it is more than the price.
This review is about item#05871914.
Car maintenance
5
From Japan
On 2014-01-30 17:44:21
Even though it is inexpensive but easy to use it is solid. made in Japan
This review is about item#05871914.
Cut of wires etc.
5
From Japan
On 2013-12-10 17:40:37
For now, I use it for thin wire cutting etc, but it is decent thing that it can not be compared with a three-piece tool set (pliers / radio pliers / nippers). For expensive nippers I think that it is cheap to cut hard things that you do not want to cut.
This review is about item#05871914.
Cutting of lead wire and clothing stripping
5
From Japan
On 2013-05-17 14:32:43
It is also difficult to scatter splashed clothing, and cutting at small parts is also easy. Grip is not slippery and it is virtue if you consider the cost.
This review is about item#05871914.
According to function
4
From Japan
On 2011-08-20 14:19:06
no problem!
This review is about item#05871914.
Cutting of code
5
From Japan
On 2011-01-02 19:04:03
Besides price it makes solid well and it cuts well. It is likely to last long.
This review is about item#05871914.
Vehicle electrical components
5
From Japan
On 2010-02-04 18:58:24
I am very satisfied that the things are firm and cheap
This review is about item#05871914.
Working with normal hobbies
5
From Japan
On 2009-12-06 11:22:21
There is sufficient strength, it can cut to pretty thick mono. Although there are many inferior goods such as 100 being cooked and the blades do not mesh and can not cut, this is neat and satisfied with the price as well. For electronic work etc. I think that it is necessary to use it with precision Nippa. I think that it is a slightly larger Nippa that is suitable for use to cut thick wire or something.
This review is about item#05871914.