Buy more than* S$200* and get FREE SHIPPING

  • Spindle Oil

Spindle Oil A118

by AZ
5.00 (4)
Item.#
05879106
Mfr.#
A118
Package Qty.
1Can(18L)
Ship pack of
1
205.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
The nature of the hazardous materials
Non-water-soluble
Product Name of Hazardous Material
Third petroleum
Danger Level
III
Ingredients
Mineral oil, additives
Content of Hazardous Material
18L
Types of Hozardous Materials
Fourth class
Viscosity
ISO VG10
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It used to ship steering oil
5
From Japan
On 2015-06-23 11:41:47
Applications I think spread the use range if it is described.
This review is about item#58414237.
Wes cutting machine
5
From Japan
On 2015-04-13 20:50:57
If price-to-performance ratio is good. It was evaluated with.
This review is about item#09443104.
Use to the axis of rotation
5
From Japan
On 2014-05-31 19:23:50
The product is not perfect. The amount is easy to use in the 4L and affordable.
This review is about item#05879097.
Exchange
5
From Japan
On 2014-03-06 18:35:03
Regular oil change
This review is about item#05879081.