Buy more than* S$200* and get FREE SHIPPING

  • Electric Drill

Electric Drill D6SB

Item.#
06122505
Mfr.#
D6SB
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Chuck
6.5TLRA
Max Boring Capability (mm) Wooden
13
Chucking Ability (mm)
0.5 to 6.5
Power Consumption (W)
240
Current (A)
2.5
TRUSCO Part Number
377-9556
Code
2 hearts, 2.5m
Max Boring Capability (mm) Iron
6.5
Revolution (min-1[r.p.m])
2700
Power (V)
Single-phase 100
Weight (kg)
0.9
Accessories
Chuck handle (Code No.980057) x 1 piece, one stopper rod x, 1 piece stopper holder x, 1 piece stopper bolt x