Buy more than* S$200* and get FREE SHIPPING

  • Super Aramide Gloves
  • Super Aramide Gloves
  • Super Aramide Gloves

Super Aramide Gloves 805

4.00 (5)
Item.#
06127037
Mfr.#
805
Package Qty.
1Pair
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
When long haul it exposes to the direct sunlight, there is a possibility of changing color and causing strength deterioration..
Gauge Number
7
Middle Finger Length (cm)
8
Size
L
Purpose
Work which requires cutting, and solar-energy industry like welded construction, glass, iron and steel, machinery, press etc.
Around Palms (cm)
About 20
Overall Length (cm)
About 23
Material
100% aramid fiber
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When using woodwork saw Leather craft head When using knife
1
From Japan
On 2017-06-20 10:27:03
In woodworking, the fibers are caught soon and the surface is dirty with the first use. I cut my fingers with the momentum when using a head knife when cutting leather It buys it in mind but it is not used because it can not be trusted. I think that it is good to be able to do the laundry but if it is cheaper and have good stainless steel blade gloves I will definitely choose it. Why do fibers become so much dirty?
This review is about item#6127037.
When cutting wood, polishing
5
From Japan
On 2017-05-07 18:24:27
It was quite nice because it did not enter the end of the trees and fingers as compared to work with ordinary gloves. But when I saw a hand saw saw a little, I got hasty. I think that it would be nice to wash it on for the time being and to resurrect it if it is dry.
This review is about item#6127037.
With camping in wood burning
4
From Japan
On 2016-08-17 17:38:51
I bought it as a gift for a friend, so I do not know the feeling of use, but the appearance and package was a good impression so I made it to star 4.
This review is about item#6127037.
Precision sheet metal work
5
From Japan
On 2014-06-12 22:40:27
It is hard to work with leather gloves, and gummed hands adhere to sparkling fibers on the product. With bare hands that is not good it will rust with the influence of sweat It improves the above contents and it will last long so I wash it with the hand at the end of the work I think that it is interesting because it is a level of gloves that can not cut fibers attached with office scissors if it can be used cleanly if it is dried
This review is about item#06127037.
Grinding operation of cutlery
5
From Japan
On 2013-05-20 17:21:02
I used other manufacturer's cut-out creation gloves, but I chose "Mumps made" which was slightly smaller because it was a little bigger in my hand. Impression is just fit! ☆ It's three. It is an essential item as it is polishing the cutlery. The price is 100% aramid, so it can not be helped.
This review is about item#06127037.