Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-34833

4.20 (10)
Item.#
06169947
Mfr.#
A-34833
Package Qty.
1Box(10Sheet)
Ship pack of
1
19.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
AA
Belt Width W x Length l (mm)
6x533(endless)
Grain Size
#240
Compatible
9032 belt sander
Type
finishing
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
When the door processing
4
From Japan
On 2016-10-18 10:22:16
Usable without problem, I say if you can buy a little more cheaply, have been useful because also utilized can be ordered on the net.
This review is about item#6702272.
Maintenance of machinery
5
From Japan
On 2016-10-01 09:39:29
Although the consumables, and very long-lasting.
This review is about item#6702315.
Abrasive operation
5
From Japan
On 2016-08-26 21:05:29
Easy to use. Some durability, even polishing force.
This review is about item#6702333.
Processing of received key
5
From Japan
On 2016-07-01 18:57:32
Convenient because shaved very easy-to-use and fast
This review is about item#06702306.
Metal polishing
4
From Japan
On 2015-10-24 20:15:34
A little more, I want to do my best price.
This review is about item#41246685.
Rust removal in narrow places
5
From Japan
On 2013-05-15 13:38:24
Since it has many numbers, it can be used according to the specifications, so it is saved.
This review is about item#06702272.
Wood working
1
From Japan
On 2012-07-24 21:36:56
Please be able to purchase 13mm # 60 or # 40. Because siding is basically used for drilling holes where chisel does not enter or fine parts, so coarse count is more necessary than thin count
This review is about item#06702367.
Woodworking work, screws, removal of nails, etc.
5
From Japan
On 2012-05-28 18:09:39
Machines that use thin belts are not always used, but they are useful for a bit of work. Places where chisel does not enter in small places, where you do not want to hit a chisel (where the blade falls), removal of a few screws ahead of time I used it from time ago to save time, and it is always necessary because it is a consumable item like a cosmetic nail etc. I used to put it from the wholesale store, but I was frustrated for days to arrive until arrival, I was irritated, but since MONOTARO has inventory, I can really work safely at the work site.
This review is about item#06702272.
Polishing
3
From Japan
On 2012-04-20 13:17:36
I am using this because there is only this
This review is about item#06702297.
Rubber sheet restoration of broken part of rubber lining repair
5
From Japan
On 2012-01-23 14:10:28
It is convenient because it can work without damaging the parts other than the damaged part even in complicated parts of the shape. It used to be difficult because I used to work with a thin blade sander.
This review is about item#06702367.