Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine long-sleeved smock (for the the autumn and winter )

Bodyfine long-sleeved smock (for the the autumn and winter ) BF-515

4.50 (2)
Item.#
06300822
Mfr.#
BF-515
Package Qty.
1pc
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clothes Length (cm)
67
Size
M
Color Number
100
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chest Measurement (cm)
106
Specification
Antistatic material. Washable.
Sleeve Length (cm)
74.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it when working. .
5
From Japan
On 2016-12-15 05:51:32
It seems to be comfortable and it seems convenient as it has a pocket.
This review is about item#06300865.
Metal Processing
4
From Japan
On 2015-01-15 14:33:56
It is light and durable and satisfied. I thought that the price was also cheap.
This review is about item#06300822.