Buy more than* S$200* and get FREE SHIPPING

  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2

End-mill only for aluminium use (3 times long blade type) AL3D-2 AL3D-2 3

Item.#
06552052
Mfr.#
AL3D-2 3
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Blade Length l (mm)
9
Blade Diameter D (phi mm)
3
Material
Carbide alloy
Blade Diameter Tolerance (mm)
0 - -0.02
Neck Angle Gamma (Degree)
9
Number of Blades
2
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
TRUSCO Part Number
304-3941
Corner Shape
Pin corner