Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-894

5.00 (1)
Item.#
06555263
Mfr.#
P-894
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
0.25
Dimensions C (mm)
8
Dimensions A (mm)
125
Material
Stainless
Knob (g) load
150
Dimensions B (mm)
9.5
Weight (g)
23
TRUSCO Part Number
221-9018
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Movement of small parts, installation work
5
From Japan
On 2014-02-27 13:18:54
I do not get tired even if it is used for a long time, I think that it is a very good product.
This review is about item#06555263.