Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder Tank SOLDERING POT
  • Solder Tank SOLDERING POT
  • Solder Tank SOLDERING POT

Solder Tank SOLDERING POT No.93

Item.#
06567547
Mfr.#
No.93
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Melting Solder Amount (g)
109
Dimension B (phi mm)
55
Dimension G(mm)
56
Dimensions E (mm)
18
Dimensions D (mm)
135
Power Consumption (W)
Strong : 70 / Weak: 50
Dimension A (mm phi)
25
Tank Temperature (Degree C)
Strong : 390 / weak: 340
Dimensions C (mm)
90
Depth (mm)
25 (Tub Depth)
Dimension F (mm)
38