Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 100ULB

Item.#
06582301
Mfr.#
100ULB
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Boss Diameter B2 (phi mm)
44
Wheel Width R (mm)
33
Bearing
CB1232
Wheel Diameter D (phi mm)
100
Boss Width B1 (mm)
44
Hole Diameter d (phi mm)
12
Allowable Load (kg)
210