Buy more than* S$200* and get FREE SHIPPING

  • Double Sided Tape No.539 for Cushioned Floors

Double Sided Tape No.539 for Cushioned Floors J0870

1.00 (1)
Item.#
06588592
Mfr.#
J0870
Package Qty.
1Roll
Ship pack of
1
21.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix floor cushions and needle punch.
Adhesive
Acrylic type
Tape Length (m)
20
Tape Width (mm)
50
Application
Fixing vinyl flooring and needle-punching
Adhesive Power (N/10mm)
4.0
Tape Thickness (mm)
0.1
Base Material
Polypropylene film
Color
Transparent
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temporary fastening of two fiber cloths
1
From Japan
On 2013-04-09 15:34:20
I used a double-faced tape for CF of stocky stocks that I had stocked for a while but gone. Now I can not tell if there are double - faced tapes for CF for CF bibs, so I bought it because it was easy to buy on the tabletop. The double-faced tape for CF for CF was a filmy shape with a crisp center. The feeling of use was very good for temporarily fastening two fiber cloths. Since this double-sided tape is of a butter with a soft core, the nori is also a vector and it was not suitable for our use. Is there nothing like a 5 cm wide film with a thin double-sided tape that does not get sticky and crisp inside?
This review is about item#06588592.