Buy more than* S$200* and get FREE SHIPPING

  • Fuse With Copper Link
  • Fuse With Copper Link
  • Fuse With Copper Link

Fuse With Copper Link CF-20NH

4.25 (8)
Item.#
06613731
Mfr.#
CF-20NH
Package Qty.
1Pack(5PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (C)
12
Rating
250V 20A
Dimensions B (mm)
5.5
Dimensions A (mm)
45
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
When replacing the fuse of the safety device
3
From Japan
On 2018-03-05 21:17:16
Since the fuse of the safety device of the heating machine (200 V) has run out, I exchanged it. Unlike the breaker, there was a danger of electric shock by replacing with a minus driver, but I was able to exchange safely. It was a little tired because it was an old ceramic pottery ....
This review is about item#6613722.
Since it is an old building, it is used as a fuse of the electrical system of each floor.
4
From Japan
On 2016-07-03 09:33:17
Since it is difficult to obtain in a regular store, it can be purchased with a monotaro and it is saved. The feeling of use is good.
This review is about item#06613722.
Maintenance of machine
5
From Japan
On 2016-06-09 16:52:36
Cheap
This review is about item#06613747.
The electricity of the old refrigerator on the second floor disappeared and when I looked it up, the old fuse was flying. I searched for a nearby electric shop, but I was told that such an old fuse is not on the market. When I looked for it, I found out that it was sold from your company and it was saved.
5
From Japan
On 2016-05-23 19:17:30
Although the new type fuse of 20 A is attached to the power supply circuit, because it is for the refrigerator, I am using the 10 A fuse.
This review is about item#06613713.
fuse
5
From Japan
On 2015-10-06 15:21:05
As usual with other products, I use it normally. It is a spare purchase.
This review is about item#06613747.
Repair equipment
5
From Japan
On 2015-01-24 20:31:52
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#06613731.
Maintenance of rental equipment
4
From Japan
On 2014-05-26 17:23:30
There are few stores in the home center that are sold inside, so it is saved because it is necessary parts.
This review is about item#06613756.
Used for company power supply
3
From Japan
On 2014-04-19 17:36:15
it is normal. I purchased it as a spare when I was free shipping.
This review is about item#06613722.