Buy more than* S$200* and get FREE SHIPPING

  • Ceiling Fluorescent Lamp Base, Shade, FL20 Type x2 Glow Type Low Power Factor
  • Ceiling Fluorescent Lamp Base, Shade, FL20 Type x2 Glow Type Low Power Factor
  • Ceiling Fluorescent Lamp Base, Shade, FL20 Type x2 Glow Type Low Power Factor

Ceiling Fluorescent Lamp Base, Shade, FL20 Type x2 Glow Type Low Power Factor FA22038FGM

Item.#
06615271
Mfr.#
FA22038FGM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lamp Total Luminous Flux (lm)
2460
Recommended Lamp
FL20SS/W/18 FL20S/W
Power (V)
100
Weight (kg)
1.8
Specification
Eco-wire adoption
Iron Plate Thickness (mm)
Main body 0.4 Reflective plate 0.35
Power Factor
Low power factor
Cycle(Hz)
60
Material
Main body: galvanized steel (chrome Free) Reflector: steel sheet (highly reflective white powder paint)
Accessories
2 light 20 form white fluorescent lamp