Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH6 P M2.6x0.45

by OSG
Item.#
06620336
Mfr.#
B-NRT RH6 P M2.6x0.45
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Pitch (mm)
0.45
Screw Length Lc (mm)
14
Shank Diameter d (phi mm)
3
Pricision
RH6
Screw Diameter
M2.6
Chamfer Lcf
4P
Material
HSS (high speed steel) HSS
Chamfer
4P
Surface Processing
Nitriding treatment
Overall Length L (mm)
44