Buy more than* S$200* and get FREE SHIPPING

  • Anemometer

Anemometer CW-60

Item.#
06681227
Mfr.#
CW-60
Package Qty.
1PC
Ship pack of
1
589.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1100
Storage Temperature/Humidity Range
-10- + 60 ℃ (75% RH or less), -10-+60 deg C (below 75%RH)
Sensor Type
Glass bead type thermistor, Glass bead type thermistor
Power
AAA battery (1.5V) 6 pieces, 6 AAA batteries (1.5V)
Weight (g)
350, 350
TRUSCO Part Number
250-9717, 250-9717
AS ONE Part Number
1-6398-01, 1-6398-01
Operating Temperature and Humidity Range
0-50 ℃ (80% RH or less), 0-50 deg C (below 80%RH)
Pricision
+/- 5% rdg + 1dgt, +/-5%rdg+1dgt
Outside Dimension (mm)
78x38x185H, 78x38x185H
Measuring Range
0.2-20m/s, 0.2 - 20m/s
TGK Product Number
219-81-13-03, 219-81-13-03