Buy more than* S$200* and get FREE SHIPPING

  • Arm

Arm A-34811

3.00 (2)
Item.#
06702351
Mfr.#
A-34811
Package Qty.
1PC
Ship pack of
1
64.47 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Width (mm)
13
Compatible
9032 belt sander
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of metal
2
From Japan
On 2016-12-25 19:48:38
Where around was confirmed since the heavy feel, it was bent probably because the meat is thin part there. This time was fixed by bending in the press because it was needed in a hurry, but it survives when Nowak to the inspection before shipment.
This review is about item#6702351.
When the door processing
4
From Japan
On 2016-10-18 10:23:45
There was no place where you can buy middle people immediately and very helpful.
This review is about item#6702351.