Buy more than* S$200* and get FREE SHIPPING

  • Stretch Mask EF
  • Stretch Mask EF
  • Stretch Mask EF
  • Stretch Mask EF

Stretch Mask EF EF type

4.42 (24)
Item.#
06704135
Mfr.#
EF type
Package Qty.
1Box(50Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
2-8219-01
Particle Collection Efficiency (%)
80.0
Intake Resistance (mmH2O)
0.6
Dimension (mm)
175x90
Customer Reviews
5 star 13
4 star 9
3 star 1
2 star 1
1 star 0
Review Rating: 4.42
24 Customer Reviews
The reviews are automatic translation.
When cleaning cremator
5
From Japan
On 2018-01-28 17:23:47
It really fits the face, breathing is easy to do normal, dust is not smelt and the work was comfortable.
This review is about item#6704135.
Work to get light dust etc.
4
From Japan
On 2017-12-15 14:30:54
Manufacturer's products can be used with confidence Just recently the strings were pull off from the base roughly twice I thought that it was awful because I got down, I will see a little more
This review is about item#6704135.
It is used at the elderly facilities during work. I am wearing it for the prevention of influenza etc.
5
From Japan
On 2017-10-06 13:42:53
It is soft and easy to use. There are goods which the rubber part applied to the ears hurts, but this product is comfortable without hurting.
This review is about item#06704135.
mask
3
From Japan
On 2017-03-24 18:12:03
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6704135.
For dustproof
5
From Japan
On 2016-05-23 19:04:00
Ears do not hurt, dust is also shut out, breath is not painful, and it is very popular with workers for workers, so it will be troublesome in terms of price
This review is about item#06704135.
General
5
From Japan
On 2016-03-12 10:36:46
I used it as described in the mounting method. It fits the face, it is not stuffy. Even if you use this price every day, this price helps with your wallet.
This review is about item#06704135.
Smoke removal (welding)
5
From Japan
On 2016-01-25 11:17:15
I feel uncomfortable with other masks, but this mask has a different way of entering smoke, so it gentle.
This review is about item#06704135.
Woodworking work etc.
4
From Japan
On 2015-09-12 08:10:20
Although I used very cheap ones at home center in the neighborhood so far, I have problems such as smell, I tried to change it to something with a little value, but the reputation of the user is excellent. Cost performance is also acceptable as our company.
This review is about item#06704135.
Measures against woodwork dust
4
From Japan
On 2015-06-07 23:23:23
Ears do not hurt even when used for a long time, and can be used comfortably.
This review is about item#06704135.
Work in machinery factory
5
From Japan
On 2015-03-19 13:15:12
I am using it as a 4 layer mask.
This review is about item#06704135.