Buy more than* S$200* and get FREE SHIPPING

  • Metal Jig Saw Blade

Metal Jig Saw Blade EA522VC-4

by ESCO
3.50 (2)
Item.#
06716105
Mfr.#
EA522VC-4
Package Qty.
1set(12pc)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Overall Length (mm)
130
Number of Threads
23.5/cm
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Section Dimensions (mm)
0.48x0.24
ESCO Part Number
EA522VC-4
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I cut out a brass plate
3
From Japan
On 2017-07-02 17:07:43
It is useful for delicate cutouts, but I want a little strength. I would like to have more time to be familiar with blades after replacement.
This review is about item#6716087.
I use it as a hobby Cutting of thin metal etc.
4
From Japan
On 2016-06-16 15:24:42
Very satisfied that it can cut beyond what I expected
This review is about item#06716105.