Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Link Chain for Chain Slings

Link Chain for Chain Slings SV100-1000

by KITO
Item.#
06736721
Mfr.#
SV100-1000
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
35.0
Chain Pitch (P)(mm)
34.0
Wire Diameter (phi mm)
10.0
Length (mm)
1000
Breaking Load (kN)
160
Weight (kg/m)
2.11
Working Load (t)
3.2