Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chain Sling Multi Master Link L

Chain Sling Multi Master Link L HL020

by KITO
Item.#
06737437
Mfr.#
HL020
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
100 or more
Dimensions b (mm)
146
Dimensions a (mm)
112
Dimension d (mm)
17
Weight (kg)
1.2
Dimensions p (mm)
225
Dimension t (mm)
12
Wire Diameter (phi mm)
Single sling: 8.0 Double sling: 6.3
Working Load (t)
2.0
TRUSCO Part Number
281-2461