Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB8C106 150L

by MRA
Item.#
06742233
Mfr.#
CB8C106 150L
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
105-6107
Shape
Type 8
Blade Diameter (phi mm)
12.7
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Shank Length (mm)
150.0
Cut Name
Master cut
Recommended Rotation Speed (min-1[r.p.m])
15000
Material
Tip: cemented carbide shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.