Buy more than* S$200* and get FREE SHIPPING

  • Women Rubber Boots Blue
  • Women Rubber Boots Blue
  • Women Rubber Boots Blue

Women Rubber Boots Blue LB-580

Item.#
06744194
Mfr.#
LB-580
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Color
Navy
Material (Sole)
Synthetic rubber
Length (cm)
30.0, 30.0
Size (cm)
24.5-25.0, 24.5-25.0