Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve

Drill Sleeve MT3xMT4

4.40 (25)
Item.#
06754422
Mfr.#
MT3xMT4
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Hardening products
Inside Diameter (phi)
MT-3
Outside Diameter (phi)
MT-4
Dimention D1 (phimm)
23.8
Application
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Dimension d1(phi mm)
25.156
Dimention D2 (phi mm)
31.3
Overall Length L (mm)
140
Customer Reviews
5 star 17
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.40
25 Customer Reviews
The reviews are automatic translation.
Private drilling work. With a medium drilling machine.
5
From Japan
On 2018-03-16 10:15:16
It has high precision and no core shake, so it can be used well in the production site.
This review is about item#6754404.
Drilling work
5
From Japan
On 2018-02-20 11:09:07
The drilling machine is MT 2 14 mm, the cone of 14.5 mm is MT 1, so purchase to keep it constantly on each. If you are at this price you can feel free to order.
This review is about item#06754404.
I am using it for the sleeve of long reamer
4
From Japan
On 2018-01-25 15:08:37
I am using it for reamer's sleeve but because it is a small lathe it is a sleeve of a shout, so I'm cutting it and I want a sleeve for show
This review is about item#6754404.
Universal lathe center push
1
From Japan
On 2017-08-19 14:56:47
The purchase of the first one is completely OK It was a repeat arrangement this time, There are many scratches and small dents on the surface If you confirm the appearance before shipping it will definitely I was sorry at the level that I could discover. Hurrying work can not be completed in time if you are returning it Because it was not a convex, and there was no problem I am using without returning. I was sorry just because the first one was in good condition.
This review is about item#6754422.
When attaching the drill chuck to the lathe spindle
4
From Japan
On 2017-07-20 18:10:18
If you work with the end mill on the lathe chuck, the eccentricity will affect and it will not be able to be cleaned smoothly so expect to install the drill chuck mounted on the core pushing table side without swinging, so that the Morse taper of the spindle and the tailstock Buy this sleeve to absorb the difference. Although the drill chuck could be installed as desired, the accuracy of the drill chuck was not as high as expected, and the eccentricity of the drill and end mill was almost the same as that of the three claw chuck. Well let's say that it can be used for things that are difficult to grip with three claws such as a small diameter drill. Since the eccentricity of the sleeve itself can not be detected with the dial gauge, it has sufficient accuracy.
This review is about item#6754413.
Drilling work
5
From Japan
On 2017-05-16 09:10:13
It is cheap and can be purchased and used without problems. It is comparable to a famous manufacturer. It is a good product.
This review is about item#6754413.
I use it with radial drilling machine.
5
From Japan
On 2017-01-27 08:14:17
It is enough to use for dust and it can be used without the drawbacks like this.
This review is about item#06754404.
For attaching a tapered drill, use MT3 → MT2 sleeve.
5
From Japan
On 2016-06-08 09:39:02
No problem at all.
This review is about item#06754413.
lathe
5
From Japan
On 2016-02-01 20:52:54
Especially it can be used without problems. I would like a lineup of 1 * 4 as well.
This review is about item#09489803.
Drilling · Radial drilling machine
5
From Japan
On 2015-05-25 15:14:25
A lot of monstaro brands are cheap and bad, but this is an unusual and one that can be used without problems.
This review is about item#09489837.