Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 11.0

Item.#
06757782
Mfr.#
SGFRE 11.0
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Shank Diameter (phi mm)
12
Overall Length (mm)
110
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Blade Diameter (phi mm)
11
Blade Length (mm)
26
Number of Blades
4
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy